Zoro Homepage

Fan, 4 Blade 15.7" x15.5" x1"

  • Mfr # A-194046M91

  • Zoro # G101294435


product price: $61.29
/ea

Key Features

For Use With (Systems)
Massey Ferguson - TRACTOR - 255 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 3165 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2200 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 205 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 203
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-194046M91
Zoro #
G101294435
UPC #
-
Country of Origin
Turkey

Details

For Use With (Systems)
Massey Ferguson - TRACTOR - 255 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 3165 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2200 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 2135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 205 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 203

Description

Fan, 4 Blade, Dim A (1): Pilot is 1.6125", Dim B (2): Bolt Circle is 2.5", Dim C (3): OD is 15.5", Notes 2: The part number for a 6 blade 15.5", 1" pilot - 181527M91 (Currently not offered by A&I) ., Notes: The part number for a 4 blade 15", 1" pilot - 544348M91 (Currently not offered by A&I)., Replaces: 521031M91, Web Notes: New 4 blade fan has a 15.5" diameter, 1.6" pilot hole, and mounting holes on 2.5" center.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.