Zoro Homepage

Fan, 4 Blade 16" x16" x2"

  • Mfr # A-360702R91

  • Zoro # G701294446


product price: $42.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-360702R91
Zoro #
G701294446
UPC #
-
Country of Origin
Turkey

Description

Fan, 4 Blade, Dim A (1): 16" Dia., Dim B (2): 8 Mounting Holes, Dim C (3): 3.125" Bolt Hole Center, Web Notes: New 4 blade fan has a 16" diameter, 8 mounting holes, and a 3.125" bolt hole center. This fan fits, Web Notes: the Case-IH Tractor Super C with the C-123 Engine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.