Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan, 4 Blade 17" x17" x3"

  • Mfr # A-AT23180

  • Zoro # G301294440


product price: $58.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AT23180
Zoro #
G301294440
UPC #
-
Country of Origin
Turkey

Description

Fan, 4 Blade, Dim A (1): 16" Diameter, Dim B (2): 1 1/2" Pilot Hole, Dim C (3): Mounting Holes On 1 3/4" Centers, Web Notes: New 4 blade fan has a 16" diameter, 1.5" pilot hole, and mounting holes on 1.75" center.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.