Zoro Homepage

Fan, 4 Blade 24" x24" x3"

  • Mfr # A-10A20426

  • Zoro # G401294395


original price: $74.75
5% off
new price: $70.99
/ea

Key Features

For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-10A20426
Zoro #
G401294395
UPC #
-
Country of Origin
Turkey

Details

For Use With (Systems)

Description

Fan, 4 Blade, Dim A (1): 20" Diameter, Dim B (2): 1 1/8" Pilot Hole, Dim C (3): Mounting Holes On 1 3/4" Centers, Web Notes: fits multiple White / Oliver / Minneapolis Moline Tractors., Web Notes: New 4 blade fan has a 20" diameter, 1.125" pilot hole, and mounting holes on 1.75" center. This fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.