Zoro Homepage

Fan, 5 Blade 15.3" x14.3" x2.3"

  • Mfr # A-15621-74110

  • Zoro # G001294412


product price: $55.39
/ea

Key Features

For Use With (Systems)
Kubota - TRACTOR - M5030 ; Kubota - TRACTOR - M4950-S ; Kubota - TRACTOR - M4950 ; Kubota - TRACTOR - M4030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15621-74110
Zoro #
G001294412
UPC #
-
Country of Origin
Turkey

Details

For Use With (Systems)
Kubota - TRACTOR - M5030 ; Kubota - TRACTOR - M4950-S ; Kubota - TRACTOR - M4950 ; Kubota - TRACTOR - M4030

Description

Fan, 5 Blade, Dim A (1): 15" Diameter, Dim B (2): 1 1/4" Pilot Hole, Dim C (3): Mounting Holes On 1 1/2" Centers, Web Notes: fits multiple Kubota Tractor models., Web Notes: New 5 blade fan has a 15" diameter, 1.25" pilot hole, and mounting holes on 1.5" center. This fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.