Zoro Homepage

Fan, 5 Blade 17" x2" x2"

  • Mfr # A-AR34450

  • Zoro # G301294433


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AR34450
Zoro #
G301294433
UPC #
-
Country of Origin
Turkey

Description

Fan, 5 Blade, Dim A (1): 18" Diameter, Dim B (2): 1 1/2" Pilot Hole, Dim C (3): 4 Mounting holes with 2.500" BHC and 4 mounting hole with 2.875"BHC, Web Notes: New 5 blade fan has a 18" diameter, 1.5" pilot hole, and 8 mounting holes on 1" centers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.