Zoro Homepage

Fan, 6 Blade 16" x16" x2"

  • Mfr # A-16541-74110

  • Zoro # G601294485


product price: $76.55
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Kubota - TRACTOR - M8030 ; Kubota - TRACTOR - M7950-S ; Kubota - TRACTOR - M7950 ; Kubota - TRACTOR - M7030SU ; Kubota - TRACTOR - M7030 ; Kubota - TRACTOR - M6950-S ; Kubota - TRACTOR - M6950 ; Kubota - TRACTOR - M5950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-16541-74110
Zoro #
G601294485
UPC #
-
Country of Origin
Turkey

Details

For Use With (Systems)
Kubota - TRACTOR - M8030 ; Kubota - TRACTOR - M7950-S ; Kubota - TRACTOR - M7950 ; Kubota - TRACTOR - M7030SU ; Kubota - TRACTOR - M7030 ; Kubota - TRACTOR - M6950-S ; Kubota - TRACTOR - M6950 ; Kubota - TRACTOR - M5950

Description

Fan, 6 Blade, Dim A (1): 16 3/4" Diameter, Dim B (2): 1 1/4" Pilot Hole, Dim C (3): Mounting Holes On 1 1/2" Centers, Web Notes: fan fits multiple Kubota Tractor models., Web Notes: New 6 blade fan has a 16.75" diameter, 1.25" pilot hole, and mounting holes on 1.5" center. This

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.