Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan, 6 Blade 16" x16" x3"

  • Mfr # A-D9NN8600AA

  • Zoro # G201294373


product price: $51.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D9NN8600AA
Zoro #
G201294373
UPC #
-
Country of Origin
Turkey

Description

Fan, 6 Blade, Dim A (1): 16" Diameter, Dim B (2): 0.625" Pilot Hole, Dim C (3): 2.500" Ctr on Mounting Holes, Replaces: C5NN8600B, Web Notes: New 6 blade metal fan has a 16" diameter, 0.625" pilot hole, and mounting holes on 2.5" center.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.