Zoro Homepage

Fan, 6 Blade 19.7" x19.7" x1.5"

  • Mfr # A-A173030

  • Zoro # G801294469


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-A173030
Zoro #
G801294469
UPC #
-
Country of Origin
Turkey

Description

Fan, 6 Blade, Dim A (1): 19 3/8" O.D., Dim B (2): 1 1/2" Pilot, Dim C (3): 2 3/8" Bolt Circle, Replaces: A21456, A33657, Web Notes: New 6 blade fan has a 19.375" diameter, 1.5" pilot hole, and mounting holes on 2.375" center.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.