Zoro Homepage

Fan, 7 Blade 17" x17" x3"

  • Mfr # A-1998741C2

  • Zoro # G201294434


original price: $115.99
5% off
new price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1998741C2
Zoro #
G201294434
UPC #
-
Country of Origin
Turkey

Details

For Use With (Systems)
Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120

Description

Fan, 7 Blade, Dim A (1): 18" Dia., Dim B (2): 1" Pilot Hole, Dim C (3): Mounting Holes On 1 11/16" Centers, Web Notes: fits multiple Case-IH Tractor models., Web Notes: New 7 blade fan has a 18" diameter, 1" pilot hole, and mounting holes on 1.6875" center. This fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.