Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Coupler Body 8" x5" x2"

  • Mfr # A-4050-6P-P

  • Zoro # G501702264


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1-11 1/2 NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-4050-6P-P
Zoro #
G501702264
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-11 1/2 NPTF

Description

Female Coupler Body, Body Size: 1", Style: poppet, Thread Size: 1-11 1/2 NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.