Zoro Homepage

Filter; Cab Air 21.5" x4.5" x2.5"

  • Mfr # A-47128151

  • Zoro # G001702191


product price: $40.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-47128151
Zoro #
G001702191
UPC #
-
Country of Origin
United Kingdom

Description

Filter; Cab Air, Dim A (1): Length: 19.685", Dim B (2): Outer Diameter: 3.346", Dim C (3): Height: 1.969", Dim D (4): Type: Element, Replaces: 81868102, 5181232, 5196842, 87790317, 87790316, 87790296, 83994739, F0NN18N385AA, F0NN18N385AB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.