Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Cab Air Re-Circulation (Carbon) 12.5" x4.5" x1.5"

  • Mfr # A-SJ14011

  • Zoro # G601706575


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SJ14011
Zoro #
G601706575
UPC #
67195875614
Country of Origin
Unknown

Description

Filter, Cab Air Re-Circulation (Carbon), Height: 1.220", Length: 12.087", Replaces: RE261353, Type: Active Carbon Element, Width: 4.213"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.