Zoro Homepage

Filter Head, Oil 4" x3" x3"

  • Mfr # A-741922M1

  • Zoro # G801705118


product price: $21.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-741922M1
Zoro #
G801705118
UPC #
-
Country of Origin
Turkey

Description

Filter Head, Oil, Dim A (1): 1.625" C-to-C Mounting Holes, Notes 2: Requires 2 bolts. 3/8" X 3 1/2" and gasket 731124M1, not available from A&I, Notes: head & filter, can replace old style cartridge type filter)., Notes: Used w/ spin on filter A-1447082M1 for AD3.152 & AD4.203 Perkins Diesel Engines - (When using filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.