Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter; Hydraulic 9" x4" x4"

  • Mfr # A-VPK5614

  • Zoro # G801703480


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-VPK5614
Zoro #
G801703480
UPC #
-
Country of Origin
Turkey

Description

Filter; Hydraulic, Length: 6.880", Outside Diameter: 3.937", Replaces: 32590-38380, W21TS-HTA10; CNH: SBA340500720, 84475483, 87300043, 87300044, Replaces: Kubota: HHTA0-37710, HH330-82630, TA040-37710, TA070-37710, 36480-37710, T0070-37710, 33960-82630,, Type: Spin On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.