Zoro Homepage

Filter, Hydraulic; Spin On 9" x4.5" x4.5"

  • Mfr # A-1930986

  • Zoro # G701701968


product price: $65.55
/ea

Key Features

Replaces OEM Part
1931162
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1930986
Zoro #
G701701968
UPC #
-
Country of Origin
United Kingdom

Details

Replaces OEM Part
1931162
For Use With (Systems)

Description

Filter, Hydraulic; Spin On, Dim A (1): Length: 6.890", Dim B (2): O.D.: 4.331", Dim C (3): Type: Spin On, Replaces: 1931162

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.