Zoro Homepage

Filter, Inner Air 3.4" x3.4" x9.5"

  • Mfr # A-3610942M91

  • Zoro # G501702080


product price: $62.89
/ea

Key Features

Inside Dia.
1.800"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3610942M91
Zoro #
G501702080
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia.
1.800"

Description

Filter, Inner Air, Dim B (2): Length: 8.386", Dim C (3): O.D.: 2.913", Dim D (4): Element Type, Hole Size: Mounting Bolt; .354", Inside Diameter: 1.800", Replaces: 1688093M1, 1688093M2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.