Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter; Main Hydraulic 5.5" x5.5" x8.5"

  • Mfr # A-295950A1

  • Zoro # G501702066


product price: $73.49
/ea

Key Features

Type
Element
Outside Dia.
5.079"
Length
8.031"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-295950A1
Zoro #
G501702066
UPC #
-
Country of Origin
Turkey

Dimensions

Outside Dia.
5.079"
Length
8.031"

Details

Type
Element
For Use With (Systems)

Description

Filter; Main Hydraulic, Length: 8.031", Outside Diameter: 5.079", Type: Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.