Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Outer Air 14" x6" x6"

  • Mfr # A-1688092M2

  • Zoro # G401702180


product price: $35.15
/ea

Key Features

Length
239 mm
Inside Dia.
78.5 mm
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1688092M2
Zoro #
G401702180
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
239 mm
Inside Dia.
78.5 mm

Details

For Use With (Systems)

Description

Filter, Outer Air, Inside Diameter: 78.5 mm, Length: 239 mm, Outside Length: 117 mm, Replaces: 1688092M1, 1670260M1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.