Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Outer Air 8" x8.1" x16.1"

  • Mfr # A-20228310

  • Zoro # G801701899


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Length
15.16"
Outside Dia.
6.50"
Inside Dia.
3.43"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-20228310
Zoro #
G801701899
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
15.16"
Outside Dia.
6.50"
Inside Dia.
3.43"

Details

For Use With (Systems)

Description

Filter, Outer Air,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.