Zoro Homepage

Flange Half, Bearing; 3 Bolt Triangular 6" x6" x1"

  • Mfr # A-FTR372-I

  • Zoro # G701284355


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-FTR372-I
Zoro #
G701284355
UPC #
-
Country of Origin
China

Description

Flange Half, Bearing; 3 Bolt Triangular, Bearing Outside Diameter: 2.835" / 72mm, C to C: 3.937" / 100.01mm, Replaces: H103265, Shaft Size: 1-1/4", 1-5/16", 1-7/16", Web Notes: Triangular Flange half has 72mm (2.834") O.D. Mounting bolt diameter 99.9998mm (3.937")

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.