Flange Half, Bearing; 4 Bolt Round 8" x8" x1"

  • Mfr # A-F4100-I

  • Zoro # G701284966


product price: $17.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-F4100-I
Zoro #
G701284966
UPC #
-
Country of Origin
China

Description

Flange Half, Bearing; 4 Bolt Round, : sizes 2" and 2-3/16". Fits Brillion models., Bearing Outside Diameter: 3.937" / 100mm, C to C: 5.438" / 138.13mm, Dim A (1): 5.438", Shaft Size: 2", 2-3/16", Web Notes: New round flange bearing, 4 bolt half. Bearing O.D. is 3.937" (100 mm), bolt center is 5.438". Shaft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.