Flange Yoke, 2" Length, RD Type, 3 1/2" Dia., 2 3/4" Bolt Circle, (4) 11/32" Holes 4.3" x4.3" x6"

  • Mfr # A-D108301

  • Zoro # G402465367


product price:  $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D108301
Zoro #
G402465367
UPC #
-
Country of Origin
United States

Description

Flange Yoke, 2" Length, RD Type, 3 1/2" Dia., 2 3/4" Bolt Circle, (4) 11/32" Holes, : Replaces Neapco No. 46-6900., Length: 2", Replaces: Neapco Part No: 46-6900, Size: 3 1/2" dia. x 2 3/4" bolt circle, Web Notes: New Round Flange Yoke, 1000 Series. Yoke has 3-1/2" diameter with 2-3/4" bolt circle and 2" length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.