Zoro Homepage
This item is Discontinued.
A & I Products Flat Idler 0" x0" x0" A-B1MU170

Flat Idler 0" x0" x0" (Discontinued)

  • Mfr # A-B1MU170
  • Zoro # G702461779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1MU170
Zoro #
G702461779
UPC #
80971111303
Country of Origin
United States

Description

Flat Idler, Outside Diameter: 2-5/8", Inside Diameter: 3/8", Height: 5/8", Notes: Drive belt idler on rear engine 25" and 30" riders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.