Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Idlers w/ Flanges 4" x4" x1.06"

  • Mfr # A-B1CO46

  • Zoro # G202460067


product price: $20.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CO46
Zoro #
G202460067
UPC #
80971101148
Country of Origin
United States

Description

Flat Idlers w/ Flanges, Notes: Flat Idler w/ flanges. Steel. Mower blade deck idler., Notes 2: Fits John Deere 38", 39", 47" and 48" decks., Dim A (1): 4-5/8", Dim B (2): 4", Dim C (3): 3/8", Dim D (4): 11/16", Dim E (5): 11/16", Dim F (6): 5/16", Dim H (8): 1/8", Dim I (9): [Dim T] .074", Includes: 3/8" reducer bushing, Inside Diameter: 3/8", Material: Steel, Outside Diameter: 4-5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.