Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Idlers w/ Flanges 4.5" x4.5" x1"

  • Mfr # A-B1CO7937

  • Zoro # G802459683


product price: $15.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CO7937
Zoro #
G802459683
UPC #
80971111169
Country of Origin
United States

Description

Flat Idlers w/ Flanges, Notes 2: For Murray 46" - 52" decks., Dim A (1): 4-19/32", Dim B (2): 4", Dim C (3): 1/2", Dim D (4): 23/32", Dim E (5): 1/4", Dim F (6): 1/4", Dim H (8): --, Material: Composite- Glass Filled Nylon, T: .090", Notes: Composite. Deck tension idler fits Grasshopper models from 1984 - 1994 w/ 44", 48", 52" decks (2 per, Notes: deck).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.