Zoro Homepage

Flat Idlers w/ Flanges 8" x5" x1"

  • Mfr # A-B1CO7983

  • Zoro # G002459735


product price: $14.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CO7983
Zoro #
G002459735
UPC #
80971109714
Country of Origin
United States

Description

Flat Idlers w/ Flanges, Dim B (2): 3", Notes: Transmission pulley fits 36", 46" and 52" gear drive commercial mowers., Dim A (1): 3-7/16", Dim D (4): 3/4", Dim E (5): 11/16", Dim F (6): 15/64", Dim H (8): 7/16", Dim I (9): [Dim T] .090", Inside Diameter: 3/8", Material: Composite- Glass Filled Nylon, Composite- Glass Filled Nylon, Dim C (3): 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.