Zoro Homepage

Floor Mat, 2 pc 29" x9" x6"

  • Mfr # A-CFM425

  • Zoro # G101706839


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Universal Fit
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CFM425
Zoro #
G101706839
UPC #
67195872263
Country of Origin
China

Details

Universal Fit
Yes

Description

Floor Mat, 2 pc, Dim A (1): 60.09", Dim B (2): 29.18", Dim C (3): 14.50", Dim D (4): 27.75", Notes 2: Benefits of PVC foam material:, Notes 3: Low moisture absorption, Notes 4: Easily cleaned and fabricated, Notes 5: Sunlight, weather and chemical resistant, Notes 6: Excellent thermal insulation, sound & vibration absorption, Notes: Made with 3/8" thick, strong & durable PVC foam material, Thickness: .375"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.