Fractional V-Belt (3/8" X 46") 9.5" x3.5" x0.5"

  • Mfr # A-3L460

  • Zoro # G601277952


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Depth
7/32"
Length
46"
Belt Type
3L-SECTION WRAPPED BELT
Width
3/8"
Thickness
.22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-3L460
Zoro #
G601277952
UPC #
67195852700
Country of Origin
India

Dimensions

Depth
7/32"
Length
46"
Width
3/8"
Thickness
.22"

Details

Belt Type
3L-SECTION WRAPPED BELT
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Fractional V-Belt (3/8" X 46"), Color: Black, Depth: 7/32", Length: 46", Material: Polyester Cord, Notes: 3/8" x 46" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 46", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.