Fractional V-Belt (3/8" X 52") 7" x7" x0.5"

  • Mfr # A-3L520

  • Zoro # G601277549


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Thickness
.22"
Width
3/8"
Depth
7/32"
Length
52"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3L520
Zoro #
G601277549
UPC #
67195852714
Country of Origin
India

Dimensions

Thickness
.22"
Width
3/8"
Depth
7/32"
Length
52"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
3L-SECTION WRAPPED BELT

Description

Fractional V-Belt (3/8" X 52"), Color: Black, Depth: 7/32", Length: 52", Material: Polyester Cord, Notes: 3/8" x 52" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 52", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.