Fractional V-Belt (3/8" X 54") 7" x4" x0.7"

  • Mfr # A-3L540

  • Zoro # G501277502


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Thickness
.22"
Depth
7/32"
Color
Black
Length
54"
Width
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3L540
Zoro #
G501277502
UPC #
67195852719
Country of Origin
India

Dimensions

Thickness
.22"
Depth
7/32"
Length
54"
Width
3/8"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
3L-SECTION WRAPPED BELT

Description

Fractional V-Belt (3/8" X 54"), Color: Black, Depth: 7/32", Length: 54", Material: Polyester Cord, Notes: 3/8" x 54" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 54", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.