Zoro Homepage

Friction Clutch 6.5" x6.5" x8.5"

  • Mfr # A-W338949

  • Zoro # G301703133


product price: $898.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W338949
Zoro #
G301703133
UPC #
-
Country of Origin
Germany

Description

Friction Clutch, : clutch for K92/4 clutch type. Replaces Walterscheid No. W338949. Fits Walterscheid K92/4 Clutch. , Clutch Type: K92/4, Descriptions: Clutch Assy- QD- 13275 in/lbs- marked 150, Reference Number: 12, Replaces: Walterscheid Part No: W338949, Series Or Size: 2500 1 3/8" 6 spline, Size: 1 3/8" - 6 QD K92/4 13275 in.lbs, Web Notes: 2500 Series Friction Clutch. 1-3/8Þ 6 Spline quick disconnect, 13,275 in/lbs marked 150. Friction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.