Zoro Homepage

Friction Clutch 7" x7" x7"

  • Mfr # A-W053316

  • Zoro # G901703229


product price: $620.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W053316
Zoro #
G901703229
UPC #
-
Country of Origin
Germany

Description

Friction Clutch, : 2200, Clutch Type: K92, Descriptions: Clutch Assy 5753 in/lbs- marked 65, Reference Number: 9, Replaces: Walterscheid Part No: W053316, Series Or Size: 2200 1 3/8" 6 spline QD, Size: 1 3/8" - 6 QD K92 5753 in.lbs, Web Notes: Clutch assembly 5753 in.lbs, marked 65. Replaces Walterscheid No. W053316. Fits Walterscheid K92:, Web Notes: Friction Clutch, type K92 series 2200. Friction clutch is 1-3/8" - 6 Spline with quick disconnect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.