Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A & I Products Friction Clutch 7" x7" x8" A-W316952

Friction Clutch 7" x7" x8" (Discontinued)

  • Mfr # A-W316952
  • Zoro # G501703469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W316952
Zoro #
G501703469
UPC #
-
Country of Origin
United States

Description

Friction Clutch, : Walterscheid No. W316952. Fits Walterscheid Clutch K92/4., Descriptions: Clutch Assy-QD 7080 in/lbs- marked 80, Reference Number: 12, Replaces: Walterscheid Part No: W316952, Series Or Size: 2300 1 3/8" 6 spline, Size: 1 3/8" - 6 QD K92/4 7080 in.lbs, Type: K92/4, Web Notes: Friction Clutch with 1-3/8" 6 spline quick disconnect . For clutch type K92/4 7080 in. lbs. Replaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.