Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Friction Clutch 8" x6.5" x6.5"

  • Mfr # A-W318851

  • Zoro # G001703167


product price: $860.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W318851
Zoro #
G001703167
UPC #
-
Country of Origin
Germany

Description

Friction Clutch, : rated 9293 in/lbs marked 105. Replaces Walterscheid No. W318851. Fits Walterscheid K92/4., Clutch Type: K92/4, Descriptions: Clutch Assy-QD 9293 in/lbs- marked 105, Reference Number: 12, Replaces: Walterscheid Part No: W318851, Size: 1 3/8" - 6 QD K92/4 9293 in.lbs, Web Notes: Friction clutch with 1-3/8" 6 Spline Quick Disconnect end. For clutch type K92/4. Clutch assembly is

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.