Zoro Homepage

Friction Clutch 8" x7" x7"

  • Mfr # A-W177270

  • Zoro # G901703274


product price: $862.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W177270
Zoro #
G901703274
UPC #
-
Country of Origin
Germany

Description

Friction Clutch, Size: 1 3/8" 21 Spline, K92/4, 13,276 in./lbs, Web Notes: 2400 Series Center Gear Case Friction Clutch, 540 rpm. 1-3/8" - 21 Spline, Type: K92/4, 13,276, Web Notes: in/lbs (1500 nm). Fits Walterscheid K92/4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.