Shop A & I PRODUCTS

Friction Clutch, Type K92/4, 1350 NM, KP 1 3/8" 21 Spline, W/ Ball Type QD 6" x6" x6"

  • Mfr # A-W353724

  • Zoro # G201703240


product price:  $935.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-W353724
Zoro #
G201703240
UPC #
-
Country of Origin
Germany

Description

Friction Clutch, Type K92/4, 1350 NM, KP 1 3/8" 21 Spline, W/ Ball Type QD, : Walterscheid No. W353724., Clutch Type: K92/4, Descriptions: Clutch Assy- QD- 11948 in/lbs- marked 135, Reference Number: 12, Replaces: Walterscheid Part No: W353724, Series Or Size: 2400 1 3/8" 21 spline, Size: 1 3/8" - 21 QD K92/4 11948 in.lbs, Web Notes: New 2400 Series Walterscheid K92/4 Friction Clutch with quick disconnect. 1-3/8Þ 21 Spline clutch, Web Notes: with ball type quick disconnect. Clutch assembly is rated at 11,948 in/lbs, marked 135. Replaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.