Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Friction Disc, Input / 2nd / PTO Clutch 8" x8" x0.5"

  • Mfr # A-33-1518T2

  • Zoro # G101702169


product price: $44.65
/ea

Key Features

Outside Diameter
Major: 7.455" Minor: 7.130"
Inside Diameter
5.589"
Thickness
.116"
For Use With (Systems)
Steiger - TRACTOR - WILDCAT 1000 POWERSHIFT ; Steiger - TRACTOR - PUMA 1000 POWERSHIFT ; Steiger - TRACTOR - PANTHER 1000 POWERSHIFT ; Steiger - TRACTOR - LION 1000 POWERSHIFT ; Steiger - TRACTOR - COUGAR 1000 POWER SHIFT ; Steiger - TRACTOR - BEARCAT 1000 SERIES ; Case-IH - TRACTOR - 9390 ; Case-IH - TRACTOR - 9380 ; Case-IH - TRACTOR - 9370 ; Case-IH - TRACTOR - 9350 ; Case-IH - TRACTOR - 9330 ; Case-IH - TRACTOR - 9310 ; Case-IH - TRACTOR - 9280 ; Case-IH - TRACTOR - 9270 ; Case-IH - TRACTOR - 9260 ; Case-IH - TRACTOR - 9250 ; Case-IH - TRACTOR - 9240 ; Case-IH - TRACTOR - 9230 ; Case-IH - TRACTOR - 9210 ; Case-IH - TRACTOR - 9180 ; Case-IH - TRACTOR - 9170 ; Case-IH - TRACTOR - 9150 ; Case-IH - TRACTOR - 9130 ; Case-IH - TRACTOR - 9110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-33-1518T2
Zoro #
G101702169
UPC #
-
Country of Origin
Israel

Dimensions

Outside Diameter
Major: 7.455" Minor: 7.130"
Inside Diameter
5.589"
Thickness
.116"

Details

For Use With (Systems)
Steiger - TRACTOR - WILDCAT 1000 POWERSHIFT ; Steiger - TRACTOR - PUMA 1000 POWERSHIFT ; Steiger - TRACTOR - PANTHER 1000 POWERSHIFT ; Steiger - TRACTOR - LION 1000 POWERSHIFT ; Steiger - TRACTOR - COUGAR 1000 POWER SHIFT ; Steiger - TRACTOR - BEARCAT 1000 SERIES ; Case-IH - TRACTOR - 9390 ; Case-IH - TRACTOR - 9380 ; Case-IH - TRACTOR - 9370 ; Case-IH - TRACTOR - 9350 ; Case-IH - TRACTOR - 9330 ; Case-IH - TRACTOR - 9310 ; Case-IH - TRACTOR - 9280 ; Case-IH - TRACTOR - 9270 ; Case-IH - TRACTOR - 9260 ; Case-IH - TRACTOR - 9250 ; Case-IH - TRACTOR - 9240 ; Case-IH - TRACTOR - 9230 ; Case-IH - TRACTOR - 9210 ; Case-IH - TRACTOR - 9180 ; Case-IH - TRACTOR - 9170 ; Case-IH - TRACTOR - 9150 ; Case-IH - TRACTOR - 9130 ; Case-IH - TRACTOR - 9110

Description

Friction Disc, Input / 2nd / PTO Clutch, Inside Diameter: 5.589", Notes: For 7" Transmission Clutch Pack., Outside Diameter: Major: 7.455" Minor: 7.130", Replaces: S2050S00F, Teeth: 88, Thickness: .116"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.