Friction Disc/Clutch Lining, 5.6" O.D., 3" I.D. 6" x6" x0.2"

  • Mfr # A-BP247006251

  • Zoro # G301703034


product price:  $30.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP247006251
Zoro #
G301703034
UPC #
-
Country of Origin
Italy

Description

Friction Disc/Clutch Lining, 5.6" O.D., 3" I.D., : and FV32-34. Replaces Bondioli & Pavesi No. BP247006251. , Dim A (1): 77mm (3"), Dim B (2): 142mm (5.6"), Quantity Required: 2 x FV32; 4 x FV34, Replaces: Bondioli Part No: BP247006251, Used For: FD2-22, FT32-34, FV32-34, Web Notes: New Clutch Lining/Friction Disc. 3" (77 mm) I.D., 5.6" (142 mm) O.D. Fits clutches FD2-22, FT32-34,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.