Friction Disc/Clutch Lining, 6.0" O.D., 4.0" I.D. 2" x2" x1"

  • Mfr # A-180017106

  • Zoro # G501701984


product price:  $52.15
/ea

Key Features

For Use With
Comer - RF9 - Type 90 ; Comer - RF9 - Type 80 ; Comer - RF9 - Type 60 ; Comer - RF9 - Type 50 ; Comer - RF8 - Type 90 ; Comer - RF8 - Type 80 ; Comer - RF8 - Type 60 ; Comer - RF8 - Type 50 ; Comer - RF7 - Type 90 ; Comer - RF7 - Type 80 ; Comer - RF7 - Type 60 ; Comer - RF7 - Type 50 ; Comer - RF6 - Type 90 ; Comer - RF6 - Type 80 ; Comer - RF6 - Type 60 ; Comer - RF6 - Type 50 ; Comer - RF5 - Type 50 ; Comer - RF5 - Type 40 ; Comer - RF4 - Type 50 ; Comer - RF4 - Type 40 ; Comer - RF3 - Type 50 ; Comer - RF3 - Type 40 ; Comer - RF2 - Type 50 ; Comer - RF2 - Type 40
Size
(A) 102mm x (B) 152mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-180017106
Zoro #
G501701984
UPC #
-
Country of Origin
Italy

Dimensions

Size
(A) 102mm x (B) 152mm

Details

For Use With
Comer - RF9 - Type 90 ; Comer - RF9 - Type 80 ; Comer - RF9 - Type 60 ; Comer - RF9 - Type 50 ; Comer - RF8 - Type 90 ; Comer - RF8 - Type 80 ; Comer - RF8 - Type 60 ; Comer - RF8 - Type 50 ; Comer - RF7 - Type 90 ; Comer - RF7 - Type 80 ; Comer - RF7 - Type 60 ; Comer - RF7 - Type 50 ; Comer - RF6 - Type 90 ; Comer - RF6 - Type 80 ; Comer - RF6 - Type 60 ; Comer - RF6 - Type 50 ; Comer - RF5 - Type 50 ; Comer - RF5 - Type 40 ; Comer - RF4 - Type 50 ; Comer - RF4 - Type 40 ; Comer - RF3 - Type 50 ; Comer - RF3 - Type 40 ; Comer - RF2 - Type 50 ; Comer - RF2 - Type 40

Description

Friction Disc/Clutch Lining, 6.0" O.D., 4.0" I.D., : diameter is 4.0" (102). Replaces Comer No. 180017106. Fits Comer RF2-RF9 clutches., Replaces: Comer Part No: 180017106, Size: (A) 102mm x (B) 152mm, Used For: RF Clutches, Web Notes: Friction disc clutch lining. type 40, 50, 60, 80, 90. Outside diameter is 6.0" (152 mm), inside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.