Friction Disc/Clutch Lining, 6.125" O.D., 3.875" I.D. 6" x6" x0.2"

  • Mfr # A-D759707

  • Zoro # G401703231


product price:  $25.55
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
A-D759707
Zoro #
G401703231
UPC #
-
Country of Origin
China

Description

Friction Disc/Clutch Lining, 6.125" O.D., 3.875" I.D., : Fits Case-IH and John Deere models., Dim A (1): 3.875" (98.4 mm), Dim B (2): 6.125" (155.6 mm), Notes 3: Genuine alternative to original part., Web Notes: New Friction Disc Clutch Lining. Disc O.D. is 6.125" (155.6 mm) with an I.D. of 3.875" (98.4 mm).