Friction Disc/Clutch Lining, 7.95" O.D., 5.5" I.D. 8" x8" x1"

  • Mfr # A-D759709

  • Zoro # G201703226


product price: $26.49
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
A-D759709
Zoro #
G201703226
UPC #
67195874048
Country of Origin
China

Description

Friction Disc/Clutch Lining, 7.95" O.D., 5.5" I.D., : Case-IH and John Deere models., Dim A (1): 5.50" (139.7 mm), Dim B (2): 7.95" (202 mm), Notes 3: Genuine alternative to original part., Web Notes: New Friction Disc Clutch Lining. Disc O.D. is 7.95" (202 mm) with an I.D. of 5.50" (139.7 mm). Fits