Shop A & I PRODUCTS

Front Half CV w/ Female Tube, Cat 4, 35 Series, 1000 RPM 47" x10" x10"

  • Mfr # A-DT435921N

  • Zoro # G801702759


product price:  $1,055.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-DT435921N
Zoro #
G801702759
UPC #
-
Country of Origin
United States

Description

Front Half CV w/ Female Tube, Cat 4, 35 Series, 1000 RPM, Category: 4, Length: 46.5", Notes 3: Genuine alternative to original part., Replaces: DT435921, Series: 35, Tractor Yoke: 1 3/8" - 21 spline, Tube Size: 1 5/16" - 20 spline, Web Notes: 35 Series Category 4 - 80 degree CV (Constant Velocity) Driveline. Front half with female tube., Web Notes: Shaft size is 1-5/16", tractor yoke is 1-3/8" 21 spline.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.