Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter 2" x2" x4"

  • Mfr # A-B1VPD6144

  • Zoro # G302462114


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1VPD6144
Zoro #
G302462114
UPC #
50357767216
Country of Origin
United Kingdom

Description

Fuel Filter, Replaces: M801101, 16271-43560, Inside Diameter: 1/2" (12.7mm), Length: 3-1/2" (88.5mm), Outside Diameter: 1-3/8" (35mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.