Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Strut, Front (LH), Service Access Shield & Rear Corner Sheet 27" x1" x1"

  • Mfr # A-AH128597

  • Zoro # G801705675


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AH128597
Zoro #
G801705675
UPC #
-
Country of Origin
Turkey

Description

Gas Strut, Front (LH), Service Access Shield & Rear Corner Sheet, Dim A (1): Rod End/Base End: .315", Compressed Length: 19.213", Cylinder Diameter: .906", Force: 58.45 lbs/ft, Overall Length: 26.339", Replaces: AH143033, Rod Diameter: .394"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.