Gas Strut; Hood 19" x1" x1"

  • Mfr # A-252636A1

  • Zoro # G401705655


product price: $46.15
/ea

Key Features

For Use With (Systems)
Case-IH - TRACTOR - MX285 ; Case-IH - TRACTOR - MX270 ; Case-IH - TRACTOR - MX255 ; Case-IH - TRACTOR - MX240 ; Case-IH - TRACTOR - MX230 ; Case-IH - TRACTOR - MX220 ; Case-IH - TRACTOR - MX210 ; Case-IH - TRACTOR - MX200 ; Case-IH - TRACTOR - MX180
Overall Length
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-252636A1
Zoro #
G401705655
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
19"

Details

For Use With (Systems)
Case-IH - TRACTOR - MX285 ; Case-IH - TRACTOR - MX270 ; Case-IH - TRACTOR - MX255 ; Case-IH - TRACTOR - MX240 ; Case-IH - TRACTOR - MX230 ; Case-IH - TRACTOR - MX220 ; Case-IH - TRACTOR - MX210 ; Case-IH - TRACTOR - MX200 ; Case-IH - TRACTOR - MX180

Description

Gas Strut; Hood, Notes: Ball Fittings On Each End, Cylinder Diameter: 0.871", Overall Length: 19", Rod Diameter: 0.392"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.