Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Strut, Hood 36.5" x1" x1"

  • Mfr # A-232509

  • Zoro # G001705406


product price: $40.35
/ea

Key Features

For Use With (Systems)
Manitou - INDUSTRIAL/CONSTRUCTION - MLT526 ; Manitou - INDUSTRIAL/CONSTRUCTION - MLT523
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-232509
Zoro #
G001705406
UPC #
-
Country of Origin
United Kingdom

Details

For Use With (Systems)
Manitou - INDUSTRIAL/CONSTRUCTION - MLT526 ; Manitou - INDUSTRIAL/CONSTRUCTION - MLT523

Description

Gas Strut, Hood, Dim A (1): Overall Length 34.842", Dim B (2): Piston Stroke 15.748", Dim C (3): Cylinder Diameter 0.866", Dim D (4): Rod Diameter 0.394", Dim E (5): Cylinder & Rod End Fitting Both Ball & Socket, Dim F (6): Force 500N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.