Zoro Homepage

Gas Strut, Hood 9" x1" x1"

  • Mfr # A-108157A1

  • Zoro # G401705341


product price: $17.99
/ea

Key Features

For Use With (Systems)
Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220
Length
8.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-108157A1
Zoro #
G401705341
UPC #
-
Country of Origin
Turkey

Dimensions

Length
8.750"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220

Description

Gas Strut, Hood, Barrel Diameter: .593", Compressed Length: 5.750", Length: 8.750", Rod Diameter: .233"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.