Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Strut, Rear Window 1" x1" x30"

  • Mfr # A-3234163R1

  • Zoro # G401705495


product price: $38.65
/ea

Key Features

For Use With (Systems)
Case-IH - TRACTOR - 995 ; Case-IH - TRACTOR - 956 ; Case-IH - TRACTOR - 955 ; Case-IH - TRACTOR - 895 ; Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 856 ; Case-IH - TRACTOR - 845 ; Case-IH - TRACTOR - 844 ; Case-IH - TRACTOR - 795 ; Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 745 ; Case-IH - TRACTOR - 743 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 595 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 495 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 4240 ; Case-IH - TRACTOR - 4230 ; Case-IH - TRACTOR - 4220 ; Case-IH - TRACTOR - 4210 ; Case-IH - TRACTOR - 3230 ; Case-IH - TRACTOR - 3220 ; Case-IH - TRACTOR - 3210 ; Case-IH - TRACTOR - 1455 ; Case-IH - TRACTOR - 1255 ; Case-IH - TRACTOR - 1056 ; Case-IH - TRACTOR - 1055
Overall Length
19.685"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3234163R1
Zoro #
G401705495
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
19.685"

Details

For Use With (Systems)
Case-IH - TRACTOR - 995 ; Case-IH - TRACTOR - 956 ; Case-IH - TRACTOR - 955 ; Case-IH - TRACTOR - 895 ; Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 856 ; Case-IH - TRACTOR - 845 ; Case-IH - TRACTOR - 844 ; Case-IH - TRACTOR - 795 ; Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 745 ; Case-IH - TRACTOR - 743 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 595 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 495 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 4240 ; Case-IH - TRACTOR - 4230 ; Case-IH - TRACTOR - 4220 ; Case-IH - TRACTOR - 4210 ; Case-IH - TRACTOR - 3230 ; Case-IH - TRACTOR - 3220 ; Case-IH - TRACTOR - 3210 ; Case-IH - TRACTOR - 1455 ; Case-IH - TRACTOR - 1255 ; Case-IH - TRACTOR - 1056 ; Case-IH - TRACTOR - 1055

Description

Gas Strut, Rear Window, Cylinder Diameter: .709", Dim E (5): Ball & socket ends on both cyl. & rod ends., Overall Length: 19.685", Rod Diameter: .315", Stroke: 8.858"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.