Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Strut, Rear Window 19" x0.5" x0.8"

  • Mfr # A-1971235C2

  • Zoro # G001705635


product price: $25.75
/ea

Key Features

For Use With (Systems)
Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120
Includes
Cyl. & rod end both with socket
Overall Length
20.079"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1971235C2
Zoro #
G001705635
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
20.079"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120
Includes
Cyl. & rod end both with socket

Description

Gas Strut, Rear Window, Cylinder Diameter: .709", Force: 210N, Includes: Cyl. & rod end both with socket, Notes: Deluxe Cab, Overall Length: 20.079", Rod Diameter: .315", Stroke: 8.898"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.